Skip Content
C3
ACUITY LITHONIA

Recessed Troffer, LED Replacement For 2 Lamp LFL, 3500K, Lumens 3000, Fixture Rated Life 50,000 hr.

  • Item # 32PE38
  • My Part #
  • Mfr. Model # 2GTL 4 30L SWL EZ1 LP835
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,3500K,32W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED recessed troffer is suitable for general ambient lighting in commercial applications. It combines digital LED lighting technologies with high-performance optical design for ambient lighting.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC Premium
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 3000
  • Color Temp. 3500K
  • CRI 82
  • Max. Fixture Wattage 32.0
  • Lumens Per Watt 96.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Height 3-1/4"
  • Fixture Item Recessed Troffer
  • Design Economy
  • Fixture Temp. Range -18 Degrees to 40 Degrees C
  • Standards CSA Certified to U.S. and Canadian Standards. Damp listed
  • Includes Integrated LEDs
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.