Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ACUITY LITHONIA

Recessed Troffer, F32T8,86W, 120-277V

  • Item # 1THU6
  • Mfr. Model # 2PM3NGB33218LDMVOLT1/3GEB10ISPWS1836
  • Catalog Page # 451
  • UNSPSC # 39111501
Recessed Troffer,F32T8,86W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $108.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lamp Type - Fixtures T8
  • Troffer Style Parabolic
  • Lighting Certification Unrated
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Dimmable No
  • Max. Fixture Wattage 85.0
  • Fixture Voltage 120 to 277
  • Lamp Quantity 3
  • Suggested Lamp Item No. 4WW60
  • Lamp Watts 32W
  • Replacement Lens Mfr. No. 2PBL3N 18LD
  • Height 4-1/2"
  • Length 48"
  • Width 24"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Description/Special Features Silver 18-Cell Low Iridescent, 6-ft. Whip, Grid Trim Type, Static (No Air Function, Matching Appearance), One 3-Lamp Ballast, and 6' Prewire, 3/8" Dia., 18-Gauge, 3 Wires
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish High-gloss, White Baked Enamel
  • Standards UL Listed, CSA Certified, NOM Certified
  • Includes Wire Whip
  • Series 2PM3N
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.