Skip Content

DV
ACUITY LITHONIA

7" Fluorescent Recessed Downlight Housing for Airtight New Construction, IC Rated, 13.0 Max Wattage

  • Item # 6AJG6
  • My Part #
  • Mfr. Model # L7XF13 120 R6
  • Catalog Page # N/A
  • UNSPSC # 39111505
Recessed Lighting Housing,CFL,6 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Housing
  • Nominal Aperture Size 7"
  • Fixture Type - Recessed Down Light Airtight New Construction
  • IC Rating - Recessed Down Light IC
  • Max. Wattage - Recessed Down Light 13.0
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Suggested Lamp Type - Recessed Down Light 4 Pin CFL
  • Height 7-1/2"
  • Width 13"
  • Length 14-1/4"
  • Light Technology Fluorescent
  • Description/Special Features 6" Fluorescent Housing
  • Number of Lamps 1
  • Suggested Lamp Item No. 1PGZ2
  • Housing Material Aluminum
  • Ceiling Opening Required - Recessed Down Light 7"
  • Actual O.D. 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products