Skip Content
WV
ACUITY LITHONIA

Recessed Lighting Housing, Incand, White

  • Item # 6AJG5
  • Mfr. Model # LK5MW
  • Catalog Page # N/A
  • UNSPSC # 39111505
Recessed Lighting Housing,Incand,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Recessed Lighting Housing
  • Fixture Type Remodel
  • Insulation Type IC
  • Description/Special Features White Smooth, Lamp and Trim Included
  • Max. Wattage 60
  • Number of Lamps 1
  • Lamp Type Incandescent
  • Voltage 120
  • Housing Material Aluminum
  • Ceiling Opening Required (In.) 5 1/2
  • Length (In.) 13 1/4
  • Height (In.) 7 1/2
  • Width (In.) 13
  • Actual O.D. (In.) 5 1/2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.