Skip Content

DV
ACUITY LITHONIA

6" LED Recessed Down Light Pan for New Construction, Non-IC Rated, 18.7 Max. Wattage

  • Item # 39F152
  • My Part #
  • Mfr. Model # LP6LN 1500L 277 U
  • Catalog Page # N/A
  • UNSPSC # 39111515
Recessed Downlighting Frame,277V,1500L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

LED Downlights

• Rated avg. life: 50,000 hr.
Provide a diffused light source that delivers a volumetric light distribution more efficiently than comparable CFL luminaires. Housings are steel and aluminum construction. Trim sold separately. Suitable for general illumination in corridors, offices, reception areas, schools, and retail environments.
CSA Certified to U.S. and Canadian safety standards.

View More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Pan
  • Nominal Aperture Size 6"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 18.7
  • Voltage - Recessed Down Light 277VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 13-1/4"
  • Height 6-1/8"
  • Width 12-1/4"
  • Light Technology LED
  • Ceiling Opening Required - Recessed Down Light 7"
  • Standards UL
  • Item LED Recessed Down Light Pan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms