Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

Occupancy Sensor, Sensor Type: Dual Technology PIR/Microphonic, Installation Type: Wall, 2000 sq. ft

  • Item # 20VE46
  • Mfr. Model # WSX PDT 2P WH
  • Catalog Page # 483
  • UNSPSC # 46171608
Occupancy Sensor, Sensor Type: Dual Technology PIR/Microphonic, Installation Type: Wall, 2000 sq. ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $223.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-technology occupancy sensor uses both passive infrared technology to detect motion, and an embedded microphone to hear sounds indicating occupancy in rooms with obstructions, such as bathroom stalls or office cubical areas. Automatically turns lights On and Off as people enter and leave a room to cut energy consumption and help reduce energy costs. An integrated photocell can keep lights off if there is sufficient daylight in the room. Preconfigured for wiring without a neutral; however, if connection to neutral is required by code, contractors can convert the unit in seconds.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Dual Technology PIR/Microphonic
  • Coverage 2000 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Adjustable
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Voltage 120/277VAC
  • For Use With Commercial and Residential Lighting Control Applications
  • Color White
  • Standards UL and cUL Listed, Title 24 Compliant
  • Includes Wall Plate/Photocell
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.