Skip Content


Mini Wall Pack,100W,120-277V

  • Item # 3YA83
  • My Part #
  • Mfr. Model # TWAC 100S TB XHP LPI
  • Catalog Page # 453
  • UNSPSC # 39111503
Mini Wall Pack,100W,120-277V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Wall Pack
  • Housing Finish Dark Bronze
  • IP Rating IP65
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 4V604
  • Socket Type Medium
  • Lens Type Clear Polycarbonate
  • Reflector Material Clear Polycarbonate
  • Mounting Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Special Features Cutoff
  • Series TWAC
  • Includes Lamp
  • Standards UL Listed for Wet Locations, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products