DV
LITHONIA LIGHTING

Mini Wall Pack, 70W, 120V

  • Item # 3GB61
  • My Part #
  • Mfr. Model # TWA 70S 120 LPI
  • Catalog Page # 453
  • UNSPSC # 39111503
Mini Wall Pack, 70W, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 70.0
  • Lamp Watts - Fixtures 70.0
  • Fixture Voltage 120
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Black
  • Fixture Height 10"
  • Fixture Width 11-1/2"
  • Fixture Length 8-5/16"
  • Lighting Certification Unrated
  • IP Rating 65
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 2V632
  • Socket Type Medium
  • Lens Type Polycarbonate
  • Reflector Material UV Stabilized Polycarbonate
  • Mounting Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Light Distribution 90 Degrees Cutoff
  • Series TWA
  • Includes Lamp
  • Standards UL Listed for Wet Locations, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products