Skip Content

 
ACUITY LITHONIA

Linear Fluorescent Battery Pack

Linear Fluorescent Battery Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Linear Fluorescent Battery Pack 
  • Lamp Watts 40 
  • Lamp Type T8, T12 
  • Input Voltage 120/277 
Initial Lumens
Please Select
Housing Material
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Initial Lumens
Housing Material
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
PSQ500QD MVOLT M12
450 to 550
Thermoplastic
9-1/2"
2-3/16"
1-3/16"

$129.00 / each

Enter location to check availability
Catalog Page #  601 

Price $129.00 / each

Technical Specs

  • Item Linear Fluorescent Battery Pack
  • Lamp Watts 40
  • Lamp Type T8, T12
  • Initial Lumens 450 to 550
  • Housing Material Thermoplastic
  • Length 9-1/2"
  • Width 2-3/16"
  • Height 1-3/16"
  • Input Voltage 120/277
EI500 M12
500
Steel
9-3/8"
2-1/2"
1"

$101.20 / each

Enter location to check availability
Catalog Page #  601 

Price $101.20 / each

Technical Specs

  • Item Linear Fluorescent Battery Pack
  • Lamp Watts 40
  • Lamp Type T8, T12
  • Initial Lumens 500
  • Housing Material Steel
  • Length 9-3/8"
  • Width 2-1/2"
  • Height 1"
  • Input Voltage 120/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More