Skip Content

C3
ACUITY LITHONIA

Light Fixture,13W,120V,White

  • Item # 4VDE7
  • My Part #
  • Mfr. Model # 11990 GW M4
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,13W,120V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only. Mounting hardware included.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Pendant Lamp
  • Lamp Quantity 1
  • Housing Finish White
  • Lens Type Glass
  • Lamp Type F13TBX (4 Pin)
  • Energy Star Compliant Yes
  • Mounting Suspended
  • Suggested Lamp Item No. Mfr. No. F13DBX/830/ECO4P
  • Fixture Wattage 13W
  • Length 4-3/4"
  • Height 11-1/2"
  • Width 4-3/4"
  • Diameter 4-3/4"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Description/Special Features White and Clear
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included Yes
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards cUL Listed, Energy Star Certified
  • Series 11990
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.