Skip Content
DV
ACUITY LITHONIA

Light Fixture,64W,120V,Antique Bronze

  • Item # 4VDE1
  • My Part #
  • Mfr. Model # NEW 2 32 120 RE BN
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,64W,120V,Antique Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

Decorative Indoor Fluorescent Fixtures

• Mounting hardware included Lamps not included, except where noted
Standard electronic ballast (120V, 60 Hz) ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
UL or C-UL Listed. Select fixtures are ENERGY STAR qualified as noted in table.
Linear
Ceiling-mounted fixtures provide general illumination using T8 linear fluorescent lamps. Great for large rooms such as offices and kitchens.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Linear Fixture
  • Lamp Quantity 2
  • Housing Finish Antique Bronze
  • Lens Type White Acrylic
  • Lamp Type F32T8
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage 64W
  • Length 49-1/8"
  • Height 3-5/8"
  • Width 8-3/8"
  • Lamp Watts 32W
  • Voltage 120VAC
  • Description/Special Features White Acrylic with Solid Brushed Nickel Ends
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards cUL Listed, Energy Star Certified
  • Series NEW Family
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms