Skip Content
NC
ACUITY LITHONIA

Light Fixture, 55W, 120V, Brushed Nickel

  • Item # 4VDD2
  • Mfr. Model # 11983 BNP M2
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,55W,120V,Brushed Nickel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $79.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only. Mounting hardware included.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 1
  • Housing Finish Polished Brushed Nickel
  • Lens Type Glass
  • Lamp Type 2CT6
  • Energy Star Compliant Yes
  • Mounting Flush
  • Suggested Lamp Item No. Mfr. No. F2C5527
  • Fixture Wattage 55W
  • Length 15"
  • Height 5-1/2"
  • Width 15"
  • Diameter 15"
  • Lamp Watts 55W
  • Voltage 120VAC
  • Description/Special Features Polished Brush Nickel, White Glass
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included Yes
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards cUL Listed, Energy Star Certified
  • Series 11983
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.