Skip Content
C3
ACUITY LITHONIA

Light Fixture, 76W, 120V, White

  • Item # 4EA39
  • Mfr. Model # FMLR 72 M4
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,76W,120V,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $100.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
• Mounting hardware included
• Lamps sold separately

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 2
  • Housing Finish White
  • Lens Type Acrylic Round
  • Lamp Type FC12T9/FC16T9
  • Energy Star Compliant No
  • Mounting Flush
  • Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC16T9/CW
  • Fixture Wattage 76W
  • Length 19-1/4"
  • Height 3-1/2"
  • Width 19-1/4"
  • Diameter 19-1/4"
  • Lamp Watts 32/40W
  • Voltage 120VAC
  • Ballast Type Electronic IS
  • Housing Material Steel
  • Replacement Lens Mfr. No. DFMR19 M6
  • Lamp Included No
  • Ambient Temp. Range 50 Degrees to 122 Degrees F
  • Standards cULus Listed
  • Series FMLR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.