Skip Content

ST
ACUITY LITHONIA

Light Fixture,112W,120-277V,White

  • Item # 40L067
  • My Part #
  • Mfr. Model # LB 4 32 MVOLT 1/4 GEB10IS LPGM841
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,112W,120-277V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Linear Fixture
  • Lamp Quantity 4
  • Housing Finish White
  • Lens Type Acrylic Prismatic
  • Lamp Type 32T8
  • Energy Star Compliant No
  • Mounting Surface
  • Suggested Lamp Item No. Mfr. No. F32T8/SPX41/ECO (GE 25613)
  • Fixture Wattage 112W
  • Length 49-1/4"
  • Height 3-1/5"
  • Width 17"
  • Lamp Watts 32W
  • Voltage 120 to 277VAC
  • Description/Special Features Low Profile
  • Ballast Type Electronic IS
  • Ballast Quantity 1
  • Housing Material Steel
  • Replacement Lens Mfr. No. D2LB48
  • Lamp Included Yes
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed
  • Series LB
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.