Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

Light Fixture,29W,120V,Metallic

  • Item # 1THY2
  • My Part #
  • Mfr. Model # 11956
  • Catalog Page # N/A
  • UNSPSC # 39111501
Light Fixture,29W,120V,Metallic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

Decorative Sconces
Wall-mounted fixtures provide general and accent lighting in most residential and commercial applications.
Decorative Indoor Fluorescent Fixtures

• Mounting hardware included Lamps not included, except where noted
Standard electronic ballast (120V, 60 Hz) ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
UL or C-UL Listed. Select fixtures are ENERGY STAR qualified as noted in table.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Sconce
  • Nominal Length 10-7/8"
  • Nominal Width 7-1/16"
  • Nominal Height 4"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 29.0
  • Lamp Watts - Fixtures 13.0
  • Fixture Voltage 120
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • Lamp Type - Fixtures F13DBX (4 Pin)
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Type Magnetic
  • Ballast Quantity 2
  • Housing Finish Metallic
  • Housing Material Acrylic
  • Suggested Lamp Item No. Mfr. No. F13DBX/841/ECO/4P
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Mounting Wall
  • Standards UL Listed, CSA Certified, ADA Compliant
  • Series 11956
  • Description/Special Features Half-Round and Deco Metallic Used in a Covered Outdoor Application
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products