DV
LITHONIA LIGHTING

LED Wraparound Fixture,3500K,White

  • Item # 44ZU66
  • My Part #
  • Mfr. Model # SBL2 LP835
  • Catalog Page # 436
  • UNSPSC # 39111521
LED Wraparound Fixture,3500K,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for use in office, commercial, industrial, and retail environments, this fixture features LED AccuDriveâ„¢ dimming, making it an excellent choice for general ambient lighting applications.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Nominal Length 24"
  • Nominal Width 8-5/8"
  • Nominal Height 2-5/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 33.8
  • Lamp Watts - Fixtures 16.9
  • Fixture Voltage 120 to 277
  • Lumens 2409
  • Color Temp. 3500K
  • Color Rendering Index 82.0
  • Dimmable Yes
  • Lumens Per Watt 104.8
  • Light Technology LED
  • Emergency Battery Backup No
  • Number of Light Bars 2
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color White
  • Fixture Rated Life 60,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp T8
  • Standards CSA Certified to UL/CUL
  • Item LED Wraparound Fixture
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms