Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

LED Wraparound Fixture,4000K,White

  • Item # 44ZU65
  • My Part #
  • Mfr. Model # SBL2 LP840
  • Catalog Page # 436
  • UNSPSC # 39111521
LED Wraparound Fixture,4000K,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for use in office, commercial, industrial, and retail environments, this fixture features LED AccuDriveâ„¢ dimming, making it an excellent choice for general ambient lighting applications.

View More

Technical Specs

  • Fixture Voltage 120 to 277
  • Lumens 2429
  • Color Temp. 4000K
  • Dimmable Yes
  • Lumens Per Watt 105.6
  • Fixture Rated Life 60,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp T8
  • Standards CSA Certified to UL/CUL
  • Item LED Wraparound Fixture
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms