Skip Content
ST
ACUITY LITHONIA

LED Undercabinet Lighting, 12 In, Wht

  • Item # 39F140
  • Mfr. Model # UCLD 12IN 30K 90CRI SWR WH M4
  • Catalog Page # 456
  • UNSPSC # 39111515
LED  Undercabinet Lighting,12 In,Wht close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $102.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The swivel head allows light to be directed.

View More

Technical Specs

  • Item LED Undercabinet Lighting
  • Housing Material Aluminum
  • Housing Color White
  • Color Temp. 3000K
  • CRI 83
  • Length 12"
  • Width 3-5/8"
  • Height 1"
  • Lumens 226
  • Lumens Per Watt 43.0
  • Watts 5.2
  • Voltage 120VAC
  • Dimmable / Non-Dimmable Dimmable
  • Linkable Yes
  • Connection Plug-In or Hard Wired
  • Cord Length No Cord
  • Switch Style Rocker
  • Switch Action On/Off
  • Temp. Range 0 to 104 Degrees F
  • Rated Life 50,000 hr.
  • LED Replacement For 2 Lamp LFL
  • Includes 13" Connector Cord, 1-7/8" End Row Connector
  • Standards C/UL
  • Warranty 5 Years
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.