Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

4000K LED Troffer Fixture Retrofit Kit, 47 Watts, 120 to 277 Voltage

  • Item# 46F520
  • Mfr. Model# 2VTL4RT 48L ADP EZ1 LP840
  • Catalog Page# 561
  • UNSPSC# 32111503
4000K LED Troffer Fixture Retrofit Kit, 47 Watts, 120 to 277 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $492.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Retrofit Kits

• 82 CRI Rated life: 50,000 hr. Ambient temp. range: 0° to 104°F LED AccuDrive™ dimming
VT™ Series relights renovate installed recessed fluorescent systems to improve energy efficiency. An impact-modified clear acrylic diffuser provides shielding and wide light distribution. Suitable for damp location installations.
UL and C-UL Classified for use in recessed fluorescent light fixtures.

View More

Technical Specs

  • Item LED Troffer Fixture Retrofit Kit
  • Fixture Voltage 120 to 277
  • Watts 47
  • CRI 82
  • Fixture Length 48"
  • Fixture Width 22-1/2"
  • Fixture Height 3-3/4"
  • Color Temp. 4000K
  • Lumens 4500
  • Lumens Per Watt 107.0
  • Dimmable Yes
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL
  • Fixture Warranty 5 yr.
  • LED Replacement For 3 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.