Skip Content

DV
LITHONIA LIGHTING

Bronze LED Gimbaled Shape Kit, 2700K Color Temp., 8.3 Watts

  • Item # 34EW34
  • My Part #
  • Mfr. Model # LTIKMSBK BN M4
  • Catalog Page # N/A
  • UNSPSC # 39111508
Bronze LED Gimbaled Shape Kit, 2700K Color Temp., 8.3 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Track Lighting Kit
  • Number of Heads - Track Lighting 3
  • Shape - Track Lighting Head Gimbaled
  • Track Length - Nominal - Track Lighting 4 ft.
  • Light Technology LED
  • Color Temp. 2700K
  • Watts 8.3
  • Voltage - Track Lighting Track 120VAC
  • Color - Track Lighting Head Bronze
  • Number of Circuits - Track Lighting 1
  • Material - Track Lighting Head Steel
  • Color Rendering Index 80.0
  • Length 44"
  • Width 3-3/8"
  • Height 4-5/8"
  • Lumens 440
  • Beam Angle 40 Degrees
  • Lumens Per Watt 53.0
  • Temp. Range 0 to 85 Degrees F
  • Rated Life 35,000 hr.
  • Standards C, ETLUS listed to UL1574 Track Lighting Standard
  • Includes 44" Track (120V), Floating Feed, (3) LTIHSPLT Integrated Dimmable LED, Adjustable Track Heads
  • Warranty 3 yr.
  • Item Track Light Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Related Products