Skip Content

NC
LITHONIA LIGHTING

Bronze LED Gimbaled Shape Kit, 2700K Color Temp., 8.3 Watts

  • Item # 34EW33
  • My Part #
  • Mfr. Model # LTIKGAVL BN M4
  • Catalog Page # N/A
  • UNSPSC # 39111508
LED Track Light Kit,Bronze,Steel,3 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Track Lighting Kit
  • Number of Heads - Track Lighting 3
  • Shape - Track Lighting Head Gimbaled
  • Track Length - Nominal - Track Lighting 4 ft.
  • Light Technology LED
  • Color Temp. 2700K
  • Watts 8.3
  • Voltage - Track Lighting Track 120VAC
  • Color - Track Lighting Head Bronze
  • Number of Circuits - Track Lighting 1
  • Material - Track Lighting Head Steel
  • Color Rendering Index 80
  • Length 44"
  • Width 3"
  • Height 6-5/8"
  • Lumens 440
  • Beam Angle 40 Degrees
  • Lumens Per Watt 53.0
  • Temp. Range 0 to 85 Degrees F
  • Rated Life 35,000 hr.
  • Standards C, ETLUS listed to UL1574 Track Lighting Standard
  • Includes 44" Track (120V), Floating Feed, (3) LTIHSPLT Integrated Dimmable LED, Adjustable Track Heads
  • Warranty 3 yr.
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition ENERGY STAR
  • Item Track Light Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.