Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

LED Striplight, 41W, 3000 lm, 120/277V

  • Item# 36UX13
  • Mfr. Model# ZL1NL483000LMFSTMVOLT40K80CRIWH
  • Catalog Page# 457
  • UNSPSC# 39111508
LED Striplight,41W,3000 lm,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This energy-efficient, no-maintenance fixture can be mounted individually or in a series. Temperature-limiting and -diffusing feature extends lamp life. Directional LEDs focus light where needed, with no flicker or buzzing. Suitable for use in offices, commercial, industrial, and retail applications

View More

Technical Specs

  • Item LED Striplight
  • Watts 41
  • Lumens 3000
  • Number of Light Bars 1
  • Color Temp. 4000K
  • CRI 80
  • Voltage 120 to 277
  • Dimmable / Non-Dimmable Dimmable
  • Length 48"
  • Width 2-3/16"
  • Height 2-1/8"
  • Lumens Per Watt 92.0
  • Temp. Range -4 Degrees to 86 Degrees F
  • Rated Life 50,000 hr.
  • Standards UL, CSA Certified
  • Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
  • Emergency Back Up Battery No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.