Skip Content

TP
ACUITY LITHONIA

LED Stairwell Fixture,1311 Lumens,4000K

  • Item # 36MG22
  • My Part #
  • Mfr. Model # WL2 12L EZ1 LP840
  • Catalog Page # 452
  • UNSPSC # 39111503
LED Stairwell Fixture,1311 Lumens,4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $214.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This energy-efficient, no-maintenance fixture can be mounted individually or in a series. Temperature-limiting and -diffusing feature extends lamp life. Directional LEDs focus light where needed, with no flicker or buzzing. Suitable for use in offices, commercial, industrial, and retail applications

View More

Technical Specs

  • Item LED Stairwell Fixture
  • Watts 12.2
  • CRI 82
  • Fixture Length 23-3/8"
  • Fixture Width 4-3/4"
  • Fixture Height 3-7/8"
  • Color Temp. 4000K
  • Fixture Shape Rectangle
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Lumens 1311
  • Dimmable Yes
  • Lumens Per Watt 107.0
  • Standards CSA
  • Fixture Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.