Skip Content

C3
ACUITY LITHONIA

LED Stairwell Fixture,3251 Lumens

  • Item # 36MG17
  • My Part #
  • Mfr. Model # WL4 30L EZ1 LP840
  • Catalog Page # 452
  • UNSPSC # 39111503
LED Stairwell Fixture,3251 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED lighting is ideal for general ambient lighting, providing efficient lighting with excellent color over its long lifespan. Mounting can be vertical or horizontal, on the wall or ceiling.

View More

Technical Specs

  • Item LED Stairwell Fixture
  • Watts 28.2
  • CRI 82
  • Fixture Length 46-13/16"
  • Fixture Width 4-3/4"
  • Fixture Height 3-7/8"
  • Color Temp. 4000K
  • Fixture Shape Rectangle
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Lumens 3251
  • Dimmable Yes
  • Lumens Per Watt 115.0
  • Standards CSA
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.