Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

3-7/8" x 3-7/8" x 3-7/8" Dimmable LED Can Light Retrofit Kit with 550 Lumens

  • Item# 22CK56
  • Mfr. Model# 4BPMW LED
  • Catalog Page# 570
  • UNSPSC# 32111503
3-7/8" x 3-7/8" x 3-7/8" Dimmable LED Can Light Retrofit Kit with 550 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Retrofit kit has strong lighting that makes it ideal for residential areas such as the basement or kitchen, or in commercial applications like a hotel.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 4"
  • Watts 8
  • Lumens 550
  • Lumens Per Watt 70.0
  • Voltage 120
  • Color Temp. 3000K
  • CRI 80
  • LED Replacement For 50W INC/12W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 3-7/8"
  • Temp. Range -18 Degrees to 100 Degrees F
  • Standards UL
  • Height 3-7/8"
  • Length 3-7/8"
  • Socket Type E26
  • Kit Contents Medium Base, Wire Clips
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.