C3
LITHONIA LIGHTING

6" LED Recessed Down Light Housing for New Construction, IC, Non-IC Rated, 99.0 Max. Wattage

  • Item # 31A125
  • My Part #
  • Mfr. Model # L7XLED T24 U
  • Catalog Page # N/A
  • UNSPSC # 39111515
6" LED Recessed Down Light Housing for New Construction, IC, Non-IC Rated, 99.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Housing
  • Nominal Aperture Size 6"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light IC, Non-IC
  • Max. Wattage - Recessed Down Light 99.0
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 15
  • Height 6-7/8"
  • Width 13-7/8"
  • Light Technology LED
  • Ceiling Opening Required - Recessed Down Light 7"
  • Item LED Recessed Down Light Housing
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.