Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

LED Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K, Lumens 4000, Rated Life 50,000 hr.

  • Item# 30YH58
  • Mfr. Model# 2FSL4 40L EZ1 LP835
  • Catalog Page# N/A
  • UNSPSC# 39111521
LED Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K, Lumens 4000, Rated Life 50,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Recessed Troffer
  • Watts 39
  • Lumens 4000
  • Lumens Per Watt 102.0 to 119.0
  • Color Temp. 3500K
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Height 4-3/8"
  • Dimmable Yes
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • CRI 82
  • Design Architectural Troffer
  • Standards CSA, IC rated
  • Fixture Warranty 5 yr.
  • LED Replacement For 3 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.