Skip Content

DG
LITHONIA LIGHTING

6" LED Recessed Down Light Pan for New Construction Rated, Max. Wattage

  • Item # 31A121
  • My Part #
  • Mfr. Model # 6VLR 1000L 120 U
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Recessed Module Mounting Pan,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Pan
  • Nominal Aperture Size 6"
  • Fixture Type - Recessed Down Light New Construction
  • Voltage - Recessed Down Light 120VAC
  • Length 13"
  • Height 7"
  • Width 12-1/4"
  • Light Technology LED
  • Item LED Recessed Module Mounting Pan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products