Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

9-1/8" x 9-1/8" x 9-1/8" Dimmable LED Can Light Retrofit Kit with 1500 Lumens

  • Item# 39F153
  • Mfr. Model# REAL6C D6MW 1500L 35K .65SC ESL U
  • Catalog Page# 571
  • UNSPSC# 39111515
9-1/8" x 9-1/8" x 9-1/8" Dimmable LED Can Light Retrofit Kit with 1500 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $275.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Downlights

• Rated avg. life: 50,000 hr.
Provide a diffused light source that delivers a volumetric light distribution more efficiently than comparable CFL luminaires. Housings are steel and aluminum construction. Trim sold separately. Suitable for general illumination in corridors, offices, reception areas, schools, and retail environments.
CSA Certified to U.S. and Canadian safety standards.
LED Recessed Downlights

• 80 CRI Temp. range: 0° to 104°F
Use in most 6" housings in retrofit or new construction applications. Die-cast 1-pc. design has a built-in heat sink. Dimmable.
CSA Certified to US and Canadian standards. UL Listed for wet location use. ENERGY STAR® qualified.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 6"
  • Watts 19
  • Lumens 1500
  • Lumens Per Watt 85.0
  • Color Temp. 3500K
  • CRI 80
  • LED Replacement For 150W INC/41W-45W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 9-1/8"
  • Rated Life 50,000 hr.
  • Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL
  • Height 9-1/8"
  • Length 9-1/8"
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.