Skip Content
WV
ACUITY LITHONIA

Dimmable LED Recessed 6 In Downlight; Lumens: 1500, Voltage: 277, Watts: 23

  • Item # 32FV45
  • My Part #
  • Mfr. Model # RV6 35/15 RO6AR 277
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Recessed 6 In Downlight,277V,1500 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $198.55 / each

Web Price $209.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Recessed 6 In Downlight
  • Watts 23
  • Lumens 1500
  • Lumens Per Watt 65.0
  • Voltage 277
  • Color Temp. 3500K
  • CRI 80
  • Dimmable / Non-Dimmable Dimmable
  • Width 9-1/8"
  • Rated Life 60,000 hr.
  • Temp. Range -18 Degrees to 45 Degrees C
  • Standards CSA, Energy Star, UL Wet location
  • Height 9-1/8"
  • Length 9-1/8"
  • Warranty 5 yr.
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.