Skip Content
WV
ACUITY LITHONIA

LED Recessed 6 In Downlight, 277V, 1000 lm

  • Item # 32FV43
  • Mfr. Model # RV6 35/10 RO6AR 277
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Recessed 6 In Downlight,277V,1000 lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $184.68 / each

Web Price $194.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Recessed 6 In Downlight
  • Nominal Aperture Size 6"
  • Housing Material Aluminum
  • Housing Color Silver
  • Color Temp. 3500K
  • CRI 80
  • Length 10"
  • Width 9-1/8"
  • Height 8-7/64"
  • Lumens 1000
  • Voltage 277
  • Watts 15
  • Lumens Per Watt 63.0
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range -18 Degrees to 45 Degrees C
  • Rated Life 60,000 hr.
  • Standards CSA, Energy Star, UL Wet location
  • Replaces 32W CFL or HID
  • Includes Clear Semi-Specular Trim
  • Green Certification or Other Recognition ENERGY STAR
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.