Skip Content

ST
ACUITY LITHONIA

LED Photocontrol Button, 480VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

  • Item # 20VE60
  • My Part #
  • Mfr. Model # DLL480 1.5 CUL JU
  • Catalog Page # 485
  • UNSPSC # 39121524
LED Photocontrol Button,480V,0.5W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED photocontrol button features a dusk-to-dawn control, LED inrush protection with triac assisted relay, and a high inrush current fixture. It is designed to offer up to 20 years of use. It also features a double-thick enclosure and lens with additional UV inhibitor. The high-temp base plastic is tested to 140°C and its capacitors are also designed to offer long life.

View More

Technical Specs

  • Item LED Photocontrol Button
  • Mounting Turn-Lock
  • Voltage 480VAC
  • Max. Wattage 1000
  • Max. Incandescent Amps 8.3
  • Max. Ballast Amps 15.0
  • Foot Candles On 1.5
  • Foot Candles Off 2.25
  • Color Yellow
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 3-1/4"
  • Width 3-1/4"
  • Depth 2-9/16"
  • Enclosure Type Raintight
  • Contact Form SPDT
  • Housing Material Polycarbonate
  • Setting Dusk to Dawn
  • For Use With LED Fixture
  • Description/Special Features LED Lighting Fixtures That Require Dusk to Dawn Control, LED Rated
  • Standards RoHS
  • Manufacturers Warranty Length 20 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.