Skip Content

 
ACUITY LITHONIA

LED High Bay Wash Down Fixture

LED High Bay Wash Down Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Standards NSF, UL 
  • Light Distribution General 
  • Fixture Length 52-3/8" 
  • Fixture Width 16" 
  • Fixture Height 7" 
LED Replacement For
Please Select
Watts
Please Select
Lumens
Please Select
Color Temp.
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Lumens
Color Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
FHE 12000LM ACL MD MVOLT GZ10 50K 70CRI
2 Lamp LFL
95
14,059
5700K

$1,560.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,560.00 / each

Technical Specs

  • LED Replacement For 2 Lamp LFL
  • Watts 95
  • Lumens 14,059
  • Color Temp. 5700K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 12000LM ACL MD MVOLT GZ10 40K 70CRI
3 Lamp LFL
152
12,000
4100K

$1,650.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,650.00 / each

Technical Specs

  • LED Replacement For 3 Lamp LFL
  • Watts 152
  • Lumens 12,000
  • Color Temp. 4100K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 12000LM FST MD MVOLT GZ10 50K 70CRI
3 Lamp LFL
152
12,000
5700K

$1,547.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,547.00 / each

Technical Specs

  • LED Replacement For 3 Lamp LFL
  • Watts 152
  • Lumens 12,000
  • Color Temp. 5700K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 15000LM FST MD MVOLT GZ10 50K 70CRI
4 Lamp LFL
111
15,880
5700K

$1,596.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,596.00 / each

Technical Specs

  • LED Replacement For 4 Lamp LFL
  • Watts 111
  • Lumens 15,880
  • Color Temp. 5700K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 15000LM ACL MD MVOLT GZ10 50K 70CRI
4 Lamp LFL
111
16,190
5700K

$1,583.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,583.00 / each

Technical Specs

  • LED Replacement For 4 Lamp LFL
  • Watts 111
  • Lumens 16,190
  • Color Temp. 5700K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 12000LM FST MD MVOLT GZ10 40K 70CRI
4 Lamp LFL
152
12,000
4100K

$1,547.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,547.00 / each

Technical Specs

  • LED Replacement For 4 Lamp LFL
  • Watts 152
  • Lumens 12,000
  • Color Temp. 4100K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 15000LM FST MD MVOLT GZ10 40K 70CRI
4 Lamp LFL
215
15,000
4100K

$1,644.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,644.00 / each

Technical Specs

  • LED Replacement For 4 Lamp LFL
  • Watts 215
  • Lumens 15,000
  • Color Temp. 4100K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
FHE 15000LM ACL MD MVOLT GZ10 40K 70CRI
4 Lamp LFL
215
15,000
4100K

$1,548.00 / each

Enter location to check availability
Catalog Page #  576 

Price $1,548.00 / each

Technical Specs

  • LED Replacement For 4 Lamp LFL
  • Watts 215
  • Lumens 15,000
  • Color Temp. 4100K
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52-3/8"
  • Fixture Width 16"
  • Fixture Height 7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More