Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

LED Flush Mount Light, 14in, 24W, 4000K

  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Flush Mount Light,14in,24W,4000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $87.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Flush-Mount Light

• 50,000 rated hr. Temp. range: 0° to 85°F White acrylic diffuser Mounting hardware included
Fixtures offer bright, white illumination for commercial and residential general illumination applications. Included LED lamps provide excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers. Aluminum housing.
CSA certified.

View More

Technical Specs

  • Item LED Flush Mount Light
  • Watts 24
  • Color Temp. 4000K
  • Lumens 1600
  • Lens Type White Acrylic
  • CRI 85
  • Voltage 120
  • Length 14"
  • Width 14"
  • Height 3-1/4"
  • Housing Material Steel
  • Housing Color White
  • Lumens Per Watt 67.0
  • Temp. Range 0 to 85 Degrees F
  • Rated Life 50,000 hr.
  • Standards CSA
  • Warranty 5 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.