Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LITHONIA LIGHTING

LED Flush Mount Light,11in,16W,4000K

  • Item # 22LU34
  • My Part #
  • Mfr. Model # FMLRL 11 14840 M4
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Flush Mount Light,11in,16W,4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Flush-Mount Light

• 50,000 rated hr. Temp. range: 0° to 85°F White acrylic diffuser Mounting hardware included
Fixtures offer bright, white illumination for commercial and residential general illumination applications. Included LED lamps provide excellent energy and replacement cost savings. Can be used with most standard incandescent dimmers. Aluminum housing.
CSA certified.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 11"
  • Nominal Width 11"
  • Nominal Height 3-1/4"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 16.0
  • Lamp Watts - Fixtures 16.0
  • Fixture Voltage 120
  • Lumens 1100
  • Color Temp. 4000K
  • Color Rendering Index 85.0
  • Dimmable Yes
  • Lumens Per Watt 69.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification ENERGY STAR
  • Light Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Temp. Range 0 Degrees to 85 Degrees F
  • Fixture Warranty 5 yr.
  • Standards CSA
  • Lens Type White Acrylic
  • Item LED Flush Mount Light
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.