Skip Content
ST
ACUITY LITHONIA

LED Flush Mount, 13in, Rnd, White, 3000K

  • Item # 38RV54
  • Mfr. Model # FMML 13 830
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Flush Mount,13in,Rnd,White,3000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $82.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Flush Mount
  • Watts 24
  • Color Temp. 3000K
  • Lumens 1800
  • CRI 85
  • Voltage 120
  • Length 13"
  • Width 13"
  • Height 2-1/2"
  • Housing Material Aluminum
  • Housing Color White
  • Lumens Per Watt 75.0
  • Temp. Range -17 Degrees to 35 Degrees C
  • Rated Life 50,000 hr.
  • Standards CSA, Energy Star
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


LED Flush Mount,13in,Rnd,White,3000K is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Easy to install and emits a lot of light. Much better than the cheap fixtures in quality and output. Also dimmable.
Date published: 2016-01-15
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38RV54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.