Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

1 Face LED Exit Sign, White Aluminum Housing, Red Letter Color

  • Item # 1VCU1
  • Mfr. Model # LQC W 1 R
  • Catalog Page # 442
  • UNSPSC # 55121704
1 Face LED Exit Sign, White Aluminum Housing, Red Letter Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $132.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lithonia Lighting® Exit Signs

• 120/277V 6"H letters with 3/4" stroke; New York Approved have 8"H letters with 1" stroke Universal mounting capability Knockout chevrons for choice of direction Ni-Cd battery (unless noted)
Quantum® Series
Impact-, scratch-, and corrosion-resistant housing snaps together with no additional fasteners; UV-stabilized to resist discoloration.
UL Listed. UL 94 V-O flame rating. Meet UL924, NFPA 101, NEC, and OSHA illumination standards.

View More

Technical Specs

  • Item Exit Sign
  • Letter Color Red
  • Number of Faces 1
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs White
  • Emergency Back Up Battery No
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads No Heads
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Fixture Wattage 0.60
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Background Color White
  • Mounting Universal
  • Letter Size 3/4" Stroke x 6" High
  • Optional Guard 4YFV2
  • Includes Diagnostic Test Light and Switch
  • Warranty 5 yr.
  • Standards UL, Damp Location, NFPA 101, NEC(R), OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.