Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

16" x 24-1/2"

  • Item # 16D170
  • My Part #
  • Mfr. Model # RHPG 315MP M TVOLT HEB HSG
  • Catalog Page # N/A
  • UNSPSC # 39111521
16" x 24-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Suggested Fixture Mounting Height 25 to 45 ft.
  • Standards CSA, UL Damp Location
  • Fixture Width 16"
  • Fixture Height 24-1/2"
  • Housing Finish Die-cast Aluminum
  • Fixture Housing Color Gray
  • Reflector Type Open
  • Space to Mtg. Height Ratio 1.6
  • Ballast Type Electronic
  • Lamp Included No
  • Dimmable Yes
  • Series Dura Bay
  • Description/Special Features Dimmable
  • Item HID Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms