Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LITHONIA LIGHTING

99-39/64" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution

  • Item # 40L064
  • My Part #
  • Mfr. Model # TAFST 2 32 MVOLT 1/4 GEB10IS PAF
  • Catalog Page # N/A
  • UNSPSC # 39111521
99-39/64" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 30.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Suggested Fixture Mounting Height Up to 25 ft.
  • Light Distribution Medium
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards Class P, HPF, Non PCB, UL Listed and CSA Certified
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 128.0
  • Lamp Watts - Fixtures 32.0
  • Fixture Housing Material Steel
  • Housing Finish High Gloss Baked White Enamel
  • Fixture Housing Color White
  • Number of Light Bars 4
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type - Fixtures F32T8
  • Suggested Lamp Item No. Mfr. No. F32T8/SPX41/ECO
  • Fixture Length 99-39/64"
  • Fixture Width 13-3/8"
  • Fixture Height 6-5/8"
  • Reflector Type Non-Apertured
  • Ballast Quantity 1
  • Ballast Type Instant Start Electronic
  • Fixture Temp. Range 0 Degrees to 25 Degrees C
  • Fixture Mounting Type Surface or Suspended Pendant
  • Metal Gauge 20
  • Channel Connector Snap in Turret Housing
  • Channel Width 13.375
  • Fixture Series TAFST
  • Description/Special Features Heavy Duty Turret Industrial, Tandem
  • Manufacturers Warranty Length 1 yr. Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.