Skip Content

C3
ACUITY LITHONIA

Heavy Duty Fluorescent Fixture, Apertured Reflector Type, 57W Lamp Watts

  • Item # 3YA18
  • My Part #
  • Mfr. Model # AF 2 96T8 MVOLT GEB10IS
  • Catalog Page # 463
  • UNSPSC # 39111501
Fluorescent Fixture,F96T8,57W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Fluorescent Fixture
  • Lamp Quantity 2
  • Lamp Type F96T8
  • Lamp Watts 57W
  • Fixture Wattage 104
  • Voltage 120 to 277VAC
  • Ballast Type Instant Start Electronic
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Length 96"
  • Width 13-3/8"
  • Height 6-5/8"
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Suggested Lamp Item No. 1NZ23
  • Reflector Type Apertured
  • Housing Finish High Gloss Baked White Enamel
  • Mounting Individually or in a Row, Direct to Surface or Suspended
  • Ballast Quantity 1
  • Channel Connector Snap in Turret Housing
  • Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM
  • Series AF
  • Manufacturers Warranty Length 1 yr. Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.