Skip Content
ST
ACUITY LITHONIA

HID Low Bay Fixtures,MH Protected,400 W

  • Item # 3JWK9
  • My Part #
  • Mfr. Model # TXD 400MP A23 TB SCWA LPI
  • Catalog Page # 464
  • UNSPSC # 39111521
HID Low Bay Fixtures,MH Protected,400 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $411.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete unit with enclosed reflector and lamp. Ballast housing is die-cast aluminum with baked, white polyester, powder-coated finish.

View More

Technical Specs

  • Item HID Fixture
  • Fixture Technology MH
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 452
  • Fixture Voltage 120 to 277
  • Fixture Height 22"
  • Fixture Width 23"
  • Fixture Length 23"
  • Reflector Type Enclosed
  • Fixture Mounting Height 18 to 25 ft.
  • Space to Mtg. Height Ratio 1.7
  • Light Distribution Wide
  • Fixture Reflector Material Aluminum
  • Fixture Lens Material Acrylic
  • Bulb Included Yes
  • Fixture Ambient Temp. Range -22 Degrees to 104 Degrees F
  • Fixture Mounting Type Suspended Pendant
  • Fixture Housing Color White
  • Ballast Housing Die-Cast Aluminum
  • Suggested Bulb Item No 6XV25
  • Fixture Socket Type Mogul
  • Metal Halide Start Type Protected Pulse Start
  • Standards CSA, UL Damp Location, NOM Certified, UL Wet Location available (consult factory)
  • Fixture Series TXD
  • Fixture Lens Type Acrylic
  • Ballast Type Super Constant Wattage Autotransformer
  • Number of Bulbs 1
  • Required Bulb Type PMH
  • Indoor/Outdoor Usage Indoor Only
  • Fixture Mounting Included No
  • Fixture Mounting Location Suspended
  • Dimmable No
  • UL Listing UL Damp Location
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.