DV
LITHONIA LIGHTING

12-3/4" x 12-3/4" x 13-1/2" Round Reflector with Spread Light Distribution

  • Item # 41D953
  • My Part #
  • Mfr. Model # TGR 150MP A125 TB SCWA PM LPI WL
  • Catalog Page # N/A
  • UNSPSC # 39111521
12-3/4" x 12-3/4" x 13-1/2" Round Reflector with Spread Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Suggested Fixture Mounting Height 8 to 15 ft.
  • Light Distribution Spread
  • Light Technology HID
  • Lighting Certification Unrated
  • Standards UL Wet Location, NOM Certified
  • Fixture Type - High and Low Bay Fixtures Round Reflector
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 150.0
  • Lamp Watts - Fixtures 150.0
  • Housing Finish Natural Aluminum
  • Fixture Housing Color Silver
  • Lamp Type - Fixtures Metal Halide
  • Fixture Length 12-3/4"
  • Fixture Width 12-3/4"
  • Fixture Height 13-1/2"
  • Reflector Type Closed
  • Ballast Type Super Constant Wattage Autotransformer
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Dimmable No
  • Fixture Mounting Type Surface or Suspended Pendant
  • Fixture Series TGR
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms