Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Floodlight, 1000 W High Pressure Sodium

  • Item# 3YA61
  • Mfr. Model# TFA 1000S TA TB PER LPI
  • Catalog Page# 589
  • UNSPSC# 39111704
Floodlight,1000 W High Pressure Sodium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $849.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Large Floodlight
  • Lamp Type High Pressure Sodium
  • Fixture Wattage 1000
  • Light Distribution Horiz. 7x7
  • Voltage 120 to 277V
  • Socket Type Mogul
  • Description/Special Features NEMA Twist-Lock Photoelectric Receptacle, Wet Location
  • Suggested Lamp Item No. Mfr. No. LU1000/ECO
  • Height 24-3/8"
  • Width 24"
  • Depth 10"
  • Min. Starting Temp. -20 Degrees F
  • Mounting Steel Yoke
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze
  • Lamp Included / Lamp Not Included Lamp Included
  • IP Rating 65
  • Standards UL Listed
  • Series TFA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CT

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

TFA 1000S TA TB PER LPI

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.