Skip Content

DV
LITHONIA LIGHTING

Floodlight,150 W Metal Halide,120-277V

  • Item # 3JXA8
  • My Part #
  • Mfr. Model # TFM 150M RB TB LPI
  • Catalog Page # N/A
  • UNSPSC # 39111704
Floodlight,150 W Metal Halide,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micro Floodlight
  • Lamp Type Metal Halide
  • Fixture Wattage 150
  • Light Distribution Horiz. 6x6
  • Voltage 120 to 277V
  • Socket Type Medium
  • Description/Special Features Wet Location
  • Suggested Lamp Item No. Mfr. No. MVR150/U/MED
  • Height 10-5/8"
  • Width 10-5/8"
  • Depth 6-7/8"
  • Min. Starting Temp. -20 Degrees F
  • Mounting 1/2" NSPM Threaded Knuckle
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze
  • Lamp Included / Lamp Not Included Lamp Included
  • IP Rating 65
  • Standards UL Listed, CSA Standard, NOM Certified
  • Series TFM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products