Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

1351 Lumens LED Floodlight, Bronze, LED Replacement For 300W QH

  • Item# 21YH26
  • Mfr. Model# OLFL 14 PE BZ
  • Catalog Page# 590
  • UNSPSC# 39111704
1351 Lumens LED Floodlight, Bronze, LED Replacement For 300W QH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This maintenance-free LED floodlight automatically turns on at dusk and turns off at dawn. Aluminum, corrosion-resistant housing and glass lens help keep out moisture, bugs, and dirt. Adjustable head allows for precise lighting. Mounts easily on wall to existing junction box. Ideal for outdoor applications.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 18
  • Fixture Voltage 120
  • Lumens Per Watt 74.0
  • Color Temp. 4000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 6-7/16"
  • Fixture Width 7-3/8"
  • Fixture Height 4-7/16"
  • Housing Finish Bronze
  • Mounting Surface
  • Light Distribution Medium Flood
  • Lumens 1351
  • Housing Material Die Cast Aluminum
  • CRI 72
  • Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • Standards UL Listed
  • Includes Photocell
  • LED Replacement For 300W QH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.