Skip Content
C3
ACUITY LITHONIA

Fixture, Heavy Duty, T8

  • Item # 5YA64
  • Mfr. Model # UNS 2 32 MVOLT GEB10IS
  • Catalog Page # 458
  • UNSPSC # 39111501
Fixture,Heavy Duty,T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $101.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.17 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Heavy-Duty

• Gripper back channel feature for strength; allows additional mounting options Premium row aligner (included) allows for continuous row mounting Larger end plates protect lamp holders from damage

View More

Technical Specs

  • Item Channel Strip Fluorescent Fixtures
  • Lamp Type F32T8
  • Lamp Quantity 2
  • Lamp Watts 28
  • Fixture Type Heavy-Duty
  • Fixture Wattage 58
  • Voltage 120-277
  • Ballast Type Electronic
  • Ambient Temp. Range 0 to 104 Degrees F
  • Suggested Lamp Item No. 2ETU3
  • Description/Special Features Heavy Duty
  • End Caps With Knockout
  • Housing Finish White High Gloss Baked Enamel
  • Lamp Included No
  • Length 48"
  • Width 4-3/8"
  • Height 3"
  • Footnotes 2,9
  • Series UNS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.