Skip Content
C3
ACUITY LITHONIA

Fixture, Troffer, 88w

  • Item # 5YA48
  • Mfr. Model # 2PM3X 3 32 18LD MVOLT 1/3 GEB10IS
  • Catalog Page # 453
  • UNSPSC # 39111501
Fixture,Troffer,88w close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $250.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 45.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Troffer Fixtures
  • Fixture Type Parabolic
  • Lamp Quantity 3
  • Lamp Type T8
  • Lamp Watts 32
  • Fixture Wattage 88
  • Voltage 120/277
  • Description/Special Features Silver 18-Cell Low Iridescent Anodized Diffuser
  • Ballast Type Instant Start Electronic
  • Ballast Quantity 1
  • Metal Gauge Steel
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 4PL16
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Surface
  • Length 48"
  • Height 6-1/8"
  • Width 24"
  • Standards UL Listed, CSA Certified, NOM Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.