Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

324W Wet Location Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type

  • Item# 4VDC6
  • Mfr. Model# FHE 654 ND 1/41/2 CS89
  • Catalog Page# 568
  • UNSPSC# 39111501
324W Wet Location Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $561.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Special Application Fluorescent Fixtures

• Lamps not included
High-Pressure, Hose-Down
Sealed fixtures have a high-impact acrylic lens and are intended for low to medium mounting heights.
Meet FDA/USDA guidelines, are IP65 rated, and have a 1200 psi hose-down rating and Splash Zone Certification. UL and C-UL Listed for wet locations.

View More

Technical Specs

  • Item Wet Location Fixture
  • Fixture Type High Pressure Hose Down
  • Lamp Quantity 6
  • Lamp Type T5HO
  • Lamp Watts 54
  • Fixture Wattage 324W
  • Voltage 120 to 277
  • Description/Special Features 6 ft. White Cord, 16/3, No Plug
  • Lens Type Acrylic
  • Ballast Type Electronic Program Start
  • Ballast Quantity 2
  • Hose Down Rating 1300 psi
  • Housing Material Fiberglass
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 5AE35
  • Lamp Included No
  • Ambient Temp. Range -20 Degrees to 104 Degrees F
  • Mounting Surface or Suspension
  • Length 51-7/8"
  • Height 6"
  • Width 14-5/8"
  • IP Rating 65, 66, 67
  • Standards UL Listed, cUL Listed to US and Canadian Safety Standard
  • Series FHE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.