Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Fixture, Vandal Resistant, HID, 198W

  • Item# 4PMP6
  • Mfr. Model# VR4CV 175M TB SCWA LPI
  • Catalog Page# 596
  • UNSPSC# 39111901
Fixture,Vandal Resistant,HID,198W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $655.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resilient vandal-resistant fixtures stand up to physical attack and environmental abuse in high-security and corrosive environments. UV-stabilized, 1-pc. clear prismatic polycarbonate lens. Wall- or ceiling-mount, indoors or out. Have a 1-pc. die-cast aluminum/low-copper alloy housing.

View More

Technical Specs

  • Item Utilitarian, Wall or Ceiling Mounted
  • Voltage 120 to 277
  • Fixture Wattage 175
  • Housing Finish Bronze
  • Lamp Watts 175
  • Length 12"
  • Width 12"
  • Height 9-1/4"
  • Ambient Temp. Range 0 to 77 Degrees F
  • Ballast Type Pulse Start
  • Standards UL Listed For Wet Location
  • Mounting Ceiling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

VR4CV 175M TB SCWA LPI

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.