Skip Content

C3
ACUITY LITHONIA

Fixture,Channel,F54T5HO,1,46x2 1/8x1 1/2

  • Item # 4MRT5
  • My Part #
  • Mfr. Model # Z 1 54T5HO MVOLT GEB10PS
  • Catalog Page # 458
  • UNSPSC # 39111501
Fixture,Channel,F54T5HO,1,46x2 1/8x1 1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.19 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Low-Profile

• For tight spaces, general, and premium illumination Suitable for surface or suspended applications; can be single or row mounted 3-point row aligner allows straighter continuous row mounting Gripper back feature offers stronger construction than typical strips

View More

Technical Specs

  • Item Channel Strip Fluorescent Fixtures
  • Fixture Type Low Profile
  • Lamp Quantity 1
  • Lamp Type F54T5HO
  • Lamp Watts 54
  • Fixture Wattage 62
  • Voltage 120-277
  • Description/Special Features Electronic Ballast
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 22
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 5AE35
  • Lamp Included No
  • Ambient Temp. Range -20 to 104 Degrees F
  • Mounting Individual Or Row, Surface Or Suspended
  • Length 46"
  • Height 1-1/2"
  • Width 2-1/8"
  • Standards UL Listed
  • Footnotes 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.